Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose-Proof Hood, 14 Gangs, Carbon Steel

  • Mfr # 3240085

  • Zoro # G8824191


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Finish
Powder Coated
Height
15.00"
Application
Hose-Proof Hoods Prevent the Entry of Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240085
Zoro #
G8824191
UPC #
639889859753
Country of Origin
United States

Dimensions

Height
15.00"
Length
11 in
Width
3 in
Depth
85 mm
Overall Length
11.1 in
Overall Height
15.4 in
Overall Width
3.35 in
Material Thickness
14 ga

Details

Item
Hose-Proof Hood
Number of Gangs
14 Gangs
Material
Carbon Steel
Finish
Powder Coated
Application
Hose-Proof Hoods Prevent the Entry of Water
Sub-Category
Other Accessories
Gauge
14
Gasket
Silicone
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
NEMA Enclosure Type
3R, 4
Gasket Material
Silicone
NEMA Enclosure Rating
3R, 4, 4X
Compatible with Manufacturer Model Number
3240
Compatible Manufacturer Model Number
3240
Compatible Manufacturer Part Number
3240
Compatible with Manufacturer Model No.
3240
Compatible with Mfr. Model No.
3240
For Use with Mfr Model Number
3240
For Use With Mfr. Model Number
3240
Compatible Pump Manufacturer Part Number
3240
Compatible Mfr. Model Number
3240

Description

Hose-Proof Hood, Material Carbon Steel, Finish Powder Coated, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, NEMA Enclosure Type 3R, 4, Application Food Industry, Height 15 in, Length 11 in, Width 3 in, Gasket Silicone, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.