Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose-Proof Hood, 14 Gangs, Carbon Steel

  • Mfr # 3238085

  • Zoro # G8824173


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Finish
Powder Coated
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3238085
Zoro #
G8824173
UPC #
639889859739
Country of Origin
United States

Dimensions

Width
2 in
Height
10.00"
Length
7 in
Depth
55 mm
Overall Length
6.93 in
Overall Height
9.65 in
Overall Width
2.17 in
Material Thickness
14 ga

Details

Item
Hose-Proof Hood
Number of Gangs
14 Gangs
Material
Carbon Steel
Finish
Powder Coated
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Application
Hose-Proof Hoods Prevent the Entry of Water
NEMA Enclosure Type
3R, 4
Sub-Category
Other Accessories
Gauge
14
Gasket
Silicone
Gasket Material
Silicone
NEMA Enclosure Rating
12
Compatible with Manufacturer Model Number
7035
Compatible Manufacturer Model Number
7035
Compatible Manufacturer Part Number
7035
Compatible with Manufacturer Model No.
7035
Compatible with Mfr. Model No.
7035
For Use with Mfr Model Number
7035
For Use With Mfr. Model Number
7035
Compatible Pump Manufacturer Part Number
7035
Compatible Mfr. Model Number
7035

Description

Hose-Proof Hood, Material Carbon Steel, Finish Powder Coated, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, NEMA Enclosure Type 3R, 4, Application Food Industry, Height 10 in, Length 7 in, Width 2 in, Gasket Silicone, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.