Zoro Homepage

Hose-Proof Hood, 14 Gangs, Carbon Steel

  • Mfr # 3239085

  • Zoro # G8824182


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
NEMA Enclosure Type
3R, 4
Sub-Category
Other Accessories
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3239085
Zoro #
G8824182
UPC #
639889859746
Country of Origin
United States

Dimensions

Width
2 in
Height
13.00"
Length
9 in
Overall Length
9.17 in
Depth
55 mm
Overall Height
13 in
Overall Width
2.17 in
Material Thickness
14 ga

Description

Hose-Proof Hood, Material Carbon Steel, Finish Powder Coated, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, NEMA Enclosure Type 3R, 4, Application Food Industry, Height 13 in, Length 9 in, Width 2 in, Gasket Silicone, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.