Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose-Proof Hood, 14 Gangs, Stainless Steel

  • Mfr # 3238080

  • Zoro # G8824225


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Stainless Steel
Application
Hose-Proof Hoods Prevent the Entry of Water
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Height
10.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3238080
Zoro #
G8824225
UPC #
639889859685
Country of Origin
United States

Dimensions

Height
10.00"
Length
7 in
Width
2 in
Overall Length
6.93 in
Depth
55 mm
Overall Width
2.17 in
Overall Height
9.65 in
Material Thickness
14 ga

Details

Item
Hose-Proof Hood
Number of Gangs
14 Gangs
Material
Stainless Steel
Application
Hose-Proof Hoods Prevent the Entry of Water
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Gasket
Silicone
Gauge
14
Sub-Category
Other Accessories
NEMA Enclosure Type
3R, 4
Gasket Material
Silicone
Protection category IP to IEC 60 529
IP 56 when fitted over fan-and-filter unit/outlet filter with filter mat
Protection category IP to EN 60 529
IP 56 when fitted over fan-and-filter unit/outlet filter with filter mat
Suitable for Model No.
3238....
Finish
Painted
NEMA Enclosure Rating
1, 12, 3, 3R, 4, 4X
Compatible with Manufacturer Model Number
3238
Compatible Manufacturer Model Number
3238
Compatible Manufacturer Part Number
3238
Compatible with Manufacturer Model No.
3238
Compatible with Mfr. Model No.
3238
For Use with Mfr Model Number
3238
For Use With Mfr. Model Number
3238
Compatible Pump Manufacturer Part Number
3238
Compatible Mfr. Model Number
3238

Description

Hose-Proof Hood, Material Silicone/Stainless Steel, Finish Painted, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, NEMA Enclosure Type 3R, 4, Application Food Industry, Height 10 in, Length 7 in, Width 2 in, Gasket Silicone, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.