Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose-Proof Hood, 14 Gangs, Carbon Steel

  • Mfr # 3243085

  • Zoro # G8824207


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
NEMA Enclosure Type
3R, 4
Application
Hose-Proof Hoods Prevent the Entry of Water
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3243085
Zoro #
G8824207
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
19.00"
Length
14 in
Overall Length
13.8 in
Depth
110 mm
Overall Width
4.33 in
Overall Height
18.9 in
Material Thickness
14 ga

Details

Item
Hose-Proof Hood
Number of Gangs
14 Gangs
Material
Carbon Steel
NEMA Enclosure Type
3R, 4
Application
Hose-Proof Hoods Prevent the Entry of Water
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Sub-Category
Other Accessories
Finish
Powder Coated
Gauge
14
Gasket
Silicone
Gasket Material
Silicone
NEMA Enclosure Rating
3R, 4, 4X
Compatible with Manufacturer Model Number
3243
Compatible Manufacturer Model Number
3243
Compatible Manufacturer Part Number
3243
Compatible with Manufacturer Model No.
3243
Compatible with Mfr. Model No.
3243
For Use with Mfr Model Number
3243
For Use With Mfr. Model Number
3243
Compatible Pump Manufacturer Part Number
3243
Compatible Mfr. Model Number
3243

Description

Hose-Proof Hood, Material Carbon Steel, Finish Powder Coated, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, NEMA Enclosure Type 3R, 4, Application Food Industry, Height 19 in, Length 14 in, Width 4 in, Gasket Silicone, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.