Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interconnecting Cable, 39.37 in. L

  • Mfr # 4315840

  • Zoro # G8825494


product price: $70.19
/ea

Key Features

For Use With
LED System Lights
Application
For Use with Enclosures
Length
39.37 in
Sub-Category
Other Accessories
Overall Length
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315840
Zoro #
G8825494
UPC #
639889854376
Country of Origin
United States

Dimensions

Length
39.37 in
Overall Length
39.4 in

Details

Item
Interconnecting Cable
For Use With
LED System Lights
Application
For Use with Enclosures
Sub-Category
Other Accessories
Suitable for Model No.
4140.81
Compatible with Manufacturer Model Number
4140.810, 4140.820, 4140.830, 4140.840
Compatible Manufacturer Model Number
4140.810, 4140.820, 4140.830, 4140.840
Compatible Manufacturer Part Number
4140.810, 4140.820, 4140.830, 4140.840
Compatible with Manufacturer Model No.
4140.810, 4140.820, 4140.830, 4140.840
Compatible with Mfr. Model No.
4140.810, 4140.820, 4140.830, 4140.840
For Use with Mfr Model Number
4140.810, 4140.820, 4140.830, 4140.840
For Use With Mfr. Model Number
4140.810, 4140.820, 4140.830, 4140.840
Compatible Pump Manufacturer Part Number
4140.810, 4140.820, 4140.830, 4140.840
Compatible Mfr. Model Number
4140.810, 4140.820, 4140.830, 4140.840

Description

Interconnecting Cable, For Use With LED System Lights, Sub-Category Other Accessories, Application LED Compact System Lights, Length 39.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.