Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBMP1010
Zoro #
G0509433
UPC #
639889833159
Country of Origin
United States
Dimensions
Length
9.30 in
Height
0.08 in
Width
8.90 in
Length (Straight Wireway)
9.30 in
Details
Item
Interior Panel
For Use With
JB Hinge Cover Junction Boxes
Material
Carbon Steel
Sub-Category
Panel and Panel Accessories
Application
For Internal Mounting
Finish
zinc plated
Description
Interior Panel, Material Carbon Steel, Finish Zinc Plated, For Use With JB Hinge Cover Junction Boxes, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application For Internal Mounting, Height 0.08 in, Length 9.30 in, Width 8.90 in, Includes -, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.