Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Interior Panel, 14, Carbon Steel 1561700

Interior Panel, 14, Carbon Steel (Discontinued)

  • Mfr # 1561700
  • Zoro # G1197953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561700
Zoro #
G1197953
UPC #
639889161153
Country of Origin
Germany

Dimensions

Width
4.90 in
Height
11.20"
Length
11.20 in
Overall Height
11.2 in
Material Thickness
2 mm
Overall Width
125 mm

Details

Item
Interior Panel
Number of Gangs
14
Material
Carbon Steel
Gauge
14
Sub-Category
Panel and Panel Accessories
Finish
zinc plated
Includes
Screws
Surface finish
Zinc-plated
Suitable for
Enclosure type: KL; Width:11.8"; Height:5.91"
Compatible with Series
KL, KL-HD
Compatible with Manufacturer Model Number
1501.51, 1515.51, 1522.01, 1530.51
Panel Style
Back Panel
Compatible Manufacturer Part Number
1501.51, 1515.51, 1522.01, 1530.51
Compatible with Mfr. Model No.
1501.51, 1515.51, 1522.01, 1530.51
For Use with Mfr Model Number
1501.51, 1515.51, 1522.01, 1530.51

Description

Panel, Carbon Steel Material, Zinc Plated Finish, Sub-Category Panel and Panel Accessories, Height 11.20 In., Length 11.20 In., Width 4.90 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.