Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Interior Panel, 14, Carbon Steel 1563700

Interior Panel, 14, Carbon Steel (Discontinued)

  • Mfr # 1563700
  • Zoro # G0246443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1563700
Zoro #
G0246443
UPC #
639889161252
Country of Origin
Germany

Dimensions

Height
11.20"
Width
6.90 in
Length
11.20 in

Details

Item
Interior Panel
Number of Gangs
14
Material
Carbon Steel
Gauge
14
Sub-Category
Panel and Panel Accessories
Finish
zinc plated

Description

Panel, Material Carbon Steel, Finish Zinc Plated, Sub-Category Panel and Panel Accessories, Height 11.2 in, Length 11.2 in, Width 6.9 in, Gauge 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.