Shop RITTAL
See all product information
Create Account
IoT Adapter, 1-1/8 in H, 3-1/8 in W
- Mfr # 3124310
- Zoro # G822915381
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/8 in
Standards
EAC
Overall Width
3 1/8 in
Product Type
IoT Adapter
Compatible with Brand
Rittal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3124310
- Zoro #
- G822915381
- UPC #
- 639889916876
- Country of Origin
- Germany
- Standards
- EAC
- Product Type
- IoT Adapter
- Compatible with Brand
- Rittal
- Includes
- 150 mm Sub-D to RJ11 Connection Cable, Assembly Parts, Mounting Bracket, Mounting Clips
- Item
- IoT Adapter
- Compatible with Series
- Blue E
- Weight
- 0.4 lb
- Compatible Manufacturer Model Number
- 3273.500, 3303.5/6xx, 3304.5/6xx, 3305.5/6xx, 3307.7xx, 3310.7xx, 3328.5/6xx, 3329.5/6xx, 3332.5/6xx, 3359.5/6xx, 3361.5/6xx, 3366.5/6xx, 3377.5/6xx, 3382.5/6xx, 3383.5/6xx, 3384.5/6xx, 3385.5/6xx, 3386.5/6xx, 3387.5/6xx, 9776.550
- IP Rating
- IP30
- Compatible with Manufacturer Model Number
- 3273.500, 3303.5/6xx, 3304.5/6xx, 3305.5/6xx, 3307.7xx, 3310.7xx, 3328.5/6xx, 3329.5/6xx, 3332.5/6xx, 3359.5/6xx, 3361.5/6xx, 3366.5/6xx, 3377.5/6xx, 3382.5/6xx, 3383.5/6xx, 3384.5/6xx, 3385.5/6xx, 3386.5/6xx, 3387.5/6xx, 9776.550
- For Manufacturer Part Number
- 3273.500, 3303.5/6xx, 3304.5/6xx, 3305.5/6xx, 3307.7xx, 3310.7xx, 3328.5/6xx, 3329.5/6xx, 3332.5/6xx, 3359.5/6xx, 3361.5/6xx, 3366.5/6xx, 3377.5/6xx, 3382.5/6xx, 3383.5/6xx, 3384.5/6xx, 3385.5/6xx, 3386.5/6xx, 3387.5/6xx, 9776.550
- Compatible with Mfr. Model Number
- 3273.500, 3303.5/6xx, 3304.5/6xx, 3305.5/6xx, 3307.7xx, 3310.7xx, 3328.5/6xx, 3329.5/6xx, 3332.5/6xx, 3359.5/6xx, 3361.5/6xx, 3366.5/6xx, 3377.5/6xx, 3382.5/6xx, 3383.5/6xx, 3384.5/6xx, 3385.5/6xx, 3386.5/6xx, 3387.5/6xx, 9776.550
- Compatible Manufacturer Part Number
- 3273.500, 3303.5/6xx, 3304.5/6xx, 3305.5/6xx, 3307.7xx, 3310.7xx, 3328.5/6xx, 3329.5/6xx, 3332.5/6xx, 3359.5/6xx, 3361.5/6xx, 3366.5/6xx, 3377.5/6xx, 3382.5/6xx, 3383.5/6xx, 3384.5/6xx, 3385.5/6xx, 3386.5/6xx, 3387.5/6xx, 9776.550
- Compatible Series
- Blue E
- For Use With
- Blue E
Dimensions
- Overall Height
- 1 1/8 in
- Overall Width
- 3 1/8 in
- Overall Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
IoT Adapter, Product Type IoT Adapter, Compatible with Brand Rittal, Overall Height 1 1/8 in, Length 1 5/8 in, Overall Width 3 1/8 in, Compatible with Manufacturer Model Number 3273.500, 3303.5/6xx, 3304.5/6xx, 3305.5/6xx, 3307.7xx, 3310.7xx, 3328.5/6xx, 3329.5/6xx, 3332.5/6xx, 3359.5/6xx, 3361.5/6xx, 3366.5/6xx, 3377.5/6xx, 3382.5/6xx, 3383.5/6xx, 3384.5/6xx, 3385.5/6xx, 3386.5/6xx, 3387.5/6xx, 9776.550, Compatible with Series Blue E, Standards EAC, Weight 0.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.