Zoro Homepage

IT LED system light

  • Mfr # 7859000

  • Zoro # G912924231


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Polycarbonate
Color
Gray
Standards
UL Listed
Includes
Assembly Screws, Mounting Kit Magnet
Overall Depth
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7859000
Zoro #
G912924231
UPC #
639889907980
Country of Origin
Romania

Dimensions

Overall Depth
15/16 in
Overall Width
13 1/4 in
Overall Height
2 3/16 in

Details

Material
Aluminum, Polycarbonate
Color
Gray
Item
IT LED system light
Standards
UL Listed
Includes
Assembly Screws, Mounting Kit Magnet
For Use With
Enclosures
Product Type
IT LED System Light

Description

IT LED system light, Color Gray, For Use With Enclosures, Includes Assembly Screws, Mounting Kit Magnet, Material Aluminum, Polycarbonate, Product Type IT LED System Light, Overall Depth 15/16 in, Overall Height 2 3/16 in, Overall Width 13 1/4 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.