
Jb 10X10X6 Hinge Cover 304 Sts
Mfr # 8018133
Zoro # G616475398
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
10 in
Color
Silver
Overall Length
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018133
Zoro #
G616475398
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8 in
Width
10 in
Overall Length
12 in
Details
Color
Silver
Material
Stainless Steel
Description
JB 10X10X6 HINGE COVER 304 STAINLESS, JB101006H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.