Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jb 12X10X6 Hinge Cover 304 Stainless Jb121006H4

  • Mfr # 8018108

  • Zoro # G316475339


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
10 in
Material
Stainless Steel
Color
Silver
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8018108
Zoro #
G316475339
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Width
10 in
Overall Length
12 in

Details

Material
Stainless Steel
Color
Silver

Description

JB 12X10X6 HINGE COVER 304 STAINLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.