Jb 16X14X8 Hinge Cover Carbon Steel Jb161408Hc Carbon Steel Jb161408Hc
- Mfr # 8018126
- Zoro # G616487599
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
12 in
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Color
Off-White
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8018126
- Zoro #
- G616487599
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Width
- 14 in
- Nominal Height
- 12 in
- Length
- 16 in
Details
- Enclosure Material
- Carbon steel, all-round foamed-in PU seal
- Color
- Off-White
Description
JB 16X14X8 HINGE COVER CARBON STEEL, JB161408HC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.