Zoro Homepage

Jb 6X6X4 Hinge Cover 316 Stain

  • Mfr # 8018118

  • Zoro # G416475390


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Color
Silver
Overall Length
8 in
Height
4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018118
Zoro #
G416475390
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 in
Overall Length
8 in
Height
4 in

Details

Color
Silver
Material
Stainless Steel

Description

JB 6X6X4 HINGE COVER 316 STAINLESS, JB060604H6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.