Zoro Homepage

Jb 8X6X6 Hinge Cover 304 Stain Less Steel, W/ Back Panel Jb080606H4

  • Mfr # 8018138

  • Zoro # G616487582


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Color
Silver
Overall Length
8 in
Material
Stainless Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018138
Zoro #
G616487582
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Overall Length
8 in
Width
6 in

Details

Color
Silver
Material
Stainless Steel

Description

JB 8X6X6 HINGE COVER 304 STAINLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.