
Jb 8X8X4 Hinge Cover 304 Stain W/ Back Panel
Mfr # 8018131
Zoro # G416458621
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
8 in
Height
6 in
Overall Length
10 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018131
Zoro #
G416458621
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8 in
Height
6 in
Overall Length
10 in
Details
Color
Silver
Material
Stainless Steel
Description
JB 8X8X4 HINGE COVER 304 STAINLESS, JB080804H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.