
Jb 8X8X4 Hinge Cover Carbon St Jb080804Hc
Mfr # 8018105
Zoro # G016475400
product price: $91.35
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
6 in
Material
Stainless Steel
Overall Length
10 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018105
Zoro #
G016475400
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8 in
Height
6 in
Overall Length
10 in
Details
Material
Stainless Steel
Color
Silver
Description
JB 8X8X4 HINGE COVER CARBON STEEL, JB080804HC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.