
Jb080604H4 Nema 4X 304Ss W/ Back Panel Hinged Cover
Mfr # 8018129
Zoro # G716502734
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Height
4 in
Width
6 in
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018129
Zoro #
G716502734
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
8 in
Height
4 in
Width
6 in
Details
Color
Off-White
Description
JB 8X6X4 HINGE COVER 304 STAINLESS, JB080604H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.