Zoro Homepage

Jb100806H4 Jb 10X8X6 Hinge Cover 304 Stainless

  • Mfr # 8018130

  • Zoro # G716487574


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
10 in
Width
8 in
Material
Stainless Steel
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018130
Zoro #
G716487574
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10 in
Width
8 in
Height
6 in

Details

Color
Silver
Material
Stainless Steel

Description

JB 10X8X6 HINGE COVER 304 STAINLESS, JB100806H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.