
Jb101006Hc Jb 10X10X6 Hinge Cover Carbon Steel
Mfr # 8018107
Zoro # G616475350
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
8 in
Overall Length
12 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018107
Zoro #
G616475350
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 in
Height
8 in
Overall Length
12 in
Details
Material
Stainless Steel
Color
Silver
Description
JB 10X10X6 HINGE COVER CARBON STEEL, JB101006HC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.