Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jb121006H6 Jb 12X10X6 Hinge

  • Mfr # 8018156

  • Zoro # G716458611


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6 in
Material
Stainless Steel
Width
10 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018156
Zoro #
G716458611
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6 in
Width
10 in
Overall Length
12 in

Details

Color
Silver
Material
Stainless Steel

Description

JB 12X10X6 HINGE COVER 316 STAINLESS, JB121006H6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.