Jb121006Hc Jb 12X10X6 Hinge Cover Carbon Steel

  • Mfr # 8018585

  • Zoro # G816475358


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
8 in
Color
White
Overall Length
12 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018585
Zoro #
G816475358
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Overall Length
12 in
Width
10 in

Details

Material
Stainless Steel
Color
White

Description

JB 12X10X6 HINGE COVER CARBON STEEL, JB121006HC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.