
Jb121206H4
Mfr # 8018111
Zoro # G216458654
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
12 in
Material
Stainless Steel
Overall Length
12 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018111
Zoro #
G216458654
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6 in
Width
12 in
Overall Length
12 in
Details
Material
Stainless Steel
Color
Silver
Description
JB 12X12X6 HINGE COVER 304 STAINLESS, JB121206H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.