Zoro Homepage

Jb161410H4 Jb 16X14X10 Hinge Cover 304 St

  • Mfr # 8018141

  • Zoro # G816487573


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Overall Length
16 in
Material
Stainless Steel
Color
Silver
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018141
Zoro #
G816487573
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14 in
Overall Length
16 in
Height
12 in

Details

Material
Stainless Steel
Color
Silver

Description

JB 16X14X10 HINGE COVER 304 STAINLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.