Zoro Homepage

Jb161410Hc Jb Hinge Cover Junc

  • Mfr # 8018127

  • Zoro # G516458576


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Overall Length
16 in
Color
Off-White
Material
Carbon steel, all-round foamed-in PU seal
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018127
Zoro #
G516458576
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14 in
Overall Length
16 in
Height
12 in

Details

Color
Off-White
Material
Carbon steel, all-round foamed-in PU seal

Description

JB 16X14X10 HINGE COVER CARBON STEEL, JB161410HC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.