Zoro Homepage

Jbmp0806 Junction Box Mounting Panel F/8X6

  • Mfr # 8018191

  • Zoro # G216458609


product price: $32.35
/ea

Key Features

Width
6 in
Material
Stainless Steel
Overall Length
8 in
Color
Off-White
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018191
Zoro #
G216458609
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 in
Overall Length
8 in
Height
4 in

Details

Material
Stainless Steel
Color
Off-White

Description

JUNCTION BOX MOUNTING PANEL F/8X6, JBMP0806

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.