Zoro Homepage

Kx E-Box Whd: 200 X 300 X 120 Kx120805Hc

  • Mfr # 1554000

  • Zoro # G716277663


product price: $86.49
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Color
RAL 7035
Closure Method
Cam lock with 3 mm double-bit insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1554000
Zoro #
G716277663
UPC #
-
Country of Origin
Unknown

Details

NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Color
RAL 7035
Closure Method
Cam lock with 3 mm double-bit insert

Description

The small enclosure KX, E-Box KX, carbon steel offers remarkable ease of assembly and flexibility when selecting lock systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.