Zoro Homepage

L Handle 3 Point Latch

  • Mfr # 8018580

  • Zoro # G016458588


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Stainless Steel
Color
Black
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018580
Zoro #
G016458588
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
8 in
Height
4 in
Width
6 in

Details

Material
Stainless Steel
Color
Black

Description

L HANDLE F/AE 3-POINT LATCH, WMLHNL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.