
L Handle F/Ae 3-Pt Latch W/ Padlock 316 Ss Wmlhpls6
Mfr # 8018579
Zoro # G016458649
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
6 in
Material
Stainless Steel
Overall Length
8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018579
Zoro #
G016458649
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4 in
Width
6 in
Overall Length
8 in
Details
Material
Stainless Steel
Color
Silver
Description
L HANDLE F/AE 3-PT LATCH W/PADLOCK 316SS, WMLHPLS6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.