Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED System Light, Light Accessory, Aluminum

  • Mfr # 4140830

  • Zoro # G8825451


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Similar to RAL 7035
Application
For Use with Enclosures
Sub-Category
Lighting Accessories
Height
12.92"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140830
Zoro #
G8825451
UPC #
639889854314
Country of Origin
United States

Dimensions

Height
12.92"
Length
0.812 in
Width
16.92 in
Overall Length
0.81 in
Overall Height
1.29 in
Overall Width
16.9 in

Details

Item
LED System Light
Material
Aluminum
Color
Similar to RAL 7035
Application
For Use with Enclosures
Sub-Category
Lighting Accessories
For Use With
Enclosures and Sealed Cases
Includes
Assembly Components, LED Compact System Light, Light Bulb, Light Cover
Light cone adjustment
Yes
Light cover
Yes
Light (bulb)
LEDs, cool white
Protection category IP to IEC 60 529
IP 20
Light – installation type
Screw fastening
Protection category
III (SELV)
Number of LEDs
30
Features
Economical Energy Use, Low-Maintenance with the Use of LED, Max EMC Capacity, May Be Connected to a Door-Operated Switch, Protected with the Safety Extra-Low Voltage Range
Light – installation type
Screw fastening

Description

LED System Light, Material Aluminum, For Use With Enclosures and Sealed Cases, Sub-Category Lighting Accessories, Application Integral Through-Wiring, Height 12.92 in, Length 0.81 in, Width 16.92 in, Includes Assembly Components, LED Compact System Light, Light Bulb, Light Cover, Features Economical Energy Use, Low-Maintenance with the Use of LED, Max EMC Capacity, May Be Connected to a Door-Operated Switch, Protected with the Safety Extra-Low Voltage Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.