Zoro Homepage

Louver Plate Kit, 4 in. Hx13 in. W, PK4

  • Mfr # 2543235

  • Zoro # G8824331


product price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns

Key Features

Width
330 mm
Height
110 mm
Color
Light Gray
Frame Width
13 in
Cut Out Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2543235
Zoro #
G8824331
UPC #
-
Country of Origin
Germany

Dimensions

Width
330 mm
Height
110 mm
Frame Width
13 in
Cut Out Height
1.97 in
Cut Out Depth
0.32 in
Frame Depth
1 in
Cut Out Width
10.63 in
Frame Height
4 in
Depth
8 mm
Dimensions
Width: 13"; Height: 4.33"; Depth: 0.31"
Overall Height
4.33 in
Overall Width
13 in
Overall Depth
0.31 in

Details

Item
Louvered Vent Kit
Color
Light Gray
Includes
Assembly Components
Frame Material
Carbon Steel
For Use With
Carbon Steel Enclosure
Finish
Painted
Description/Special Features
Easily Retro-Fitted Using (4) Screws
Material
Carbon steel
Supply includes
Assembly components

Description

Louvered Vent Kit, Frame Height 4 in, Frame Width 13 in, Frame Depth 1 in, Cut Out Height 1.97 in, Cut Out Width 10.63 in, Cut Out Depth 0.32 in, Finish Painted, For Use With Carbon Steel Enclosure, Includes Assembly Components, Frame Material Carbon Steel, Color Light Gray, Description/Special Features Easily Retro-Fitted Using (4) Screws, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.