Zoro Homepage

Louver Plate Kit, 4 in. Hx6 in. W, PK4

  • Mfr # 2541235

  • Zoro # G8824313


product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns

Key Features

Finish
Painted
Width
160 mm
For Use With
Carbon Steel Enclosure
Height
110 mm
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2541235
Zoro #
G8824313
UPC #
639889204324
Country of Origin
Germany

Dimensions

Width
160 mm
Height
110 mm
Cut Out Height
1.97 in
Frame Depth
1 in
Cut Out Depth
0.32 in
Frame Width
6 in
Cut Out Width
3.94 in
Frame Height
4.0 in
Depth
8 mm
Dimensions
Width: 6.3"; Height: 4.33"; Depth: 0.31"
Overall Height
4.33 in
Overall Width
6.3 in
Overall Depth
0.31 in

Details

Item
Louvered Vent Kit
Finish
Painted
For Use With
Carbon Steel Enclosure
Color
Light Gray
Includes
Assembly Components
Description/Special Features
Easily Retro-Fitted Using (4) Screws
Frame Material
Carbon Steel
Material
Carbon steel
Supply includes
Assembly components

Description

Louvered Vent Kit, Frame Height 4.0 in, Frame Width 6 in, Frame Depth 1 in, Cut Out Height 1.97 in, Cut Out Width 3.94 in, Cut Out Depth 0.32 in, Finish Painted, For Use With Carbon Steel Enclosure, Includes Assembly Components, Frame Material Carbon Steel, Color Light Gray, Description/Special Features Easily Retro-Fitted Using (4) Screws, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.