Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2089000
Zoro #
G8534364
UPC #
639889273900
Country of Origin
United Kingdom
Dimensions
Thread Size
M6
Fastener Length
5/8 in
Screw Size
M6
Dia./Thread Size
M6-16
Length
5/8 in
Overall Length
15.875 mm
Details
System of Measurement
Metric
Drive
Phillips
Material
Steel
Item
Machine Screw
Thread Type
Coarse
Thread Direction
Right Hand
Includes
Plastic Washers
Washer Material
Plastic
Includes Nut
No
Includes Washer
Yes
Thread Pitch
16 mm
Pack Size
Small
Type
Standard Machine Screw
Drive Type
Phillips
Description
Machine Screw, Material Steel, Drive Phillips, Thread Size M6, Fastener Length 5/8 in, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.