Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Chiller, Not Mounted, 4500 BtuH

  • Mfr # 3319610

  • Zoro # G8824155


product price: $10,566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cooling Capacity
4500 BtuH
Amps
5.4
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3319610
Zoro #
G8824155
UPC #
-
Country of Origin
Italy

Dimensions

Height
16 in
Width
24 in
Depth
17 in
Overall Width
23.62 in
Overall Height
15.75 in
Overall Depth
17.91 in

Details

Cooling Capacity
4500 BtuH
Amps
5.4
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Carbon Steel
Mounting
Not Mounted
Voltage
230
Standards
A1:2011, CE, EN 378-1, EN 60204-1, EN 61000-6-2:2005, EN 61000-6-4:2007, EN ISO 12100, EN ISO 13857
Cooling Method
Refrigerant
Housing Color
Slate Gray
Control Type
Microcontroller
Item
Enclosure Cooler
Wiring Method
Fully Wired
Includes
Condenser with Hydrophobic RiNano Coating, Multilingual Documentation Including Functional Diagram and Wiring Plans
Product Type
Chiller
Refrigerant Type
R134a
Operation Mode
Cooling Only
Power Consumption
0.99 kW
Operating Temperature - Minimum
50 Degrees F
NEMA Enclosure Rating
12
Frequency
50/60 Hz
Current
5.7/5.6 A
Cooling Capacity - Maximum
5,801 BtuH
Operating Temperature - Maximum
109 Degrees F
Operating Voltage
230 V

Description

Enclosure Cooler, Cooling Capacity 4500 BtuH, Housing Material Carbon Steel, Mounting Not Mounted, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 16 in, Width 24 in, Depth 17 in, Standards A1:2011, CE, EN 378-1, EN 60204-1, EN 61000-6-2:2005, EN 61000-6-4:2007, EN ISO 12100, EN ISO 13857, Wiring Method Fully Wired, Amps 5.4, Hz 50/60, Voltage 230, Phase Single, Control Type Microcontroller, Housing Color Slate Gray

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.