Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Pedestal Base Plate, NOVAL Accessory, Steel

  • Mfr # 6106400

  • Zoro # G8823875


product price: $2,290.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
RAL 7035
For Use With
Support Arm System 60 Parts
Includes
Support Section, Twin Castors
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6106400
Zoro #
G8823875
UPC #
-
Country of Origin
Germany

Dimensions

Length
24 in
Width
600 mm
Depth
650 mm
Height
205 mm

Details

Item
Mobile Pedestal Base Plate
Material
Steel
Color
RAL 7035
For Use With
Support Arm System 60 Parts
Includes
Support Section, Twin Castors
Load capacity, static
35 kg

Description

Mobile Pedestal Base Plate, Length 24 in, For Use With Support Arm System 60 Parts, Includes Support Section, Twin Castors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.