
Mounting Kit For Component, 4PK
Mfr # 8612080
Zoro # G516458569
product price: $424.99
/pk 4, $106.25/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width
10 in
Overall Length
32 in
Height
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8612080
Zoro #
G516458569
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 in
Overall Length
32 in
Height
8 in
Details
Material
Stainless Steel
Color
White
Description
TS SYSTEM CHASSIS F-800MM HOR, INTERNAL MOUNTING SURFACE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.