
Mounting Panel 1200 Mm Width, 1400 Mm Height Used W/ Ts Wm Series Enclosure
Mfr # 8018616
Zoro # G616458551
product price: $961.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ts Wm Series Enclosure
Width
36 in
Overall Length
48 in
Height
10 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018616
Zoro #
G616458551
UPC #
-
Country of Origin
Unknown
Dimensions
Width
36 in
Overall Length
48 in
Height
10 in
Details
For Use With
Ts Wm Series Enclosure
Color
Silver
Material
Stainless Steel
Description
WM MOUNTING PANEL 1200H0900W ZINC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.