Shop RITTAL
See all product information
Create Account
Mounting plate for 9523-9524;WH 14.2x10"
- Mfr # 9550000
- Zoro # G416577162
product price:Â
$
382.99
/pk of 4, $95.75/ea
Free Shipping & Returns
Key Features
Material
Melamine
Color
Light Gray
Material Thickness
2.5 mm
Compatible Mfr. Model Number
9523.000, 9523.100, 9524.000, 9524.100
Overall Height
220 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9550000
- Zoro #
- G416577162
- UPC #
- 639889170353
- Country of Origin
- Germany
Dimensions
- Material Thickness
- 2.5 mm
- Overall Height
- 220 mm
- Overall Width
- 331 mm
Details
- Item
- Enclosure Panel
- Material
- Melamine
- Color
- Light Gray
- Compatible Mfr. Model Number
- 9523.000, 9523.100, 9524.000, 9524.100
- For Use with Mfr Model Number
- 9523.000, 9523.100, 9524.000, 9524.100
- Compatible Manufacturer Part Number
- 9523.000, 9523.100, 9524.000, 9524.100
- Compatible Manufacturer Model Number
- 9523.000, 9523.100, 9524.000, 9524.100
- Finish
- Phenol-Coated
- Compatible with Manufacturer Model Number
- 9523.000, 9523.100, 9524.000, 9524.100
- Includes
- Self-Tapping Assembly Screws
- Compatible with Mfr. Model No.
- 9523.000, 9523.100, 9524.000, 9524.100
- Panel Style
- Back Panel
- Compatible with Manufacturer Model No.
- 9523.000, 9523.100, 9524.000, 9524.100
- Compatible with Series
- PK
- Compatible Pump Manufacturer Part Number
- 9523.000, 9523.100, 9524.000, 9524.100
- For Manufacturer Part Number
- 9523.000, 9523.100, 9524.000, 9524.100
- Compatible with Mfr. Model Number
- 9523.000, 9523.100, 9524.000, 9524.100
- Shell Material
- Melamine
- Compatible Series
- PK
- Wire Color
- Light Gray
Description
Grainger Products,Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.