Shop RITTAL
See all product information
Create Account
Mounting plate for PK;WH 7.17x7.09"
- Mfr # 9548000
- Zoro # G316577149
product price:Â
$
284.99
/pk of 10, $28.50/ea
Free Shipping & Returns
Key Features
Material
Melamine
Color
Light Gray
Finish
Phenol-Coated
Includes
Self-Tapping Assembly Screws
Compatible with Manufacturer Model No.
9517.000, 9517.100, 9518.000, 9518.100 9519.000, 9519.100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9548000
- Zoro #
- G316577149
- UPC #
- 639889170254
- Country of Origin
- Germany
Dimensions
- Overall Height
- 150 mm
- Material Thickness
- 2.5 mm
- Overall Width
- 150 mm
Details
- Item
- Enclosure Panel
- Material
- Melamine
- Color
- Light Gray
- Finish
- Phenol-Coated
- Includes
- Self-Tapping Assembly Screws
- Compatible with Manufacturer Model No.
- 9517.000, 9517.100, 9518.000, 9518.100 9519.000, 9519.100
- Compatible Manufacturer Model Number
- 9517.000, 9517.100, 9518.000, 9518.100, 9519.000, 9519.100
- Compatible with Mfr. Model No.
- 9517.000, 9517.100, 9518.000, 9518.100 9519.000, 9519.100
- Compatible Pump Manufacturer Part Number
- 9517.000, 9517.100, 9518.000, 9518.100 9519.000, 9519.100
- Panel Style
- Back Panel
- Compatible Manufacturer Part Number
- 9517.000, 9517.100, 9518.000, 9518.100, 9519.000, 9519.100
- Compatible with Manufacturer Model Number
- 9517.000, 9517.100, 9518.000, 9518.100, 9519.000, 9519.100
- For Use with Mfr Model Number
- 9517.000, 9517.100, 9518.000, 9518.100 9519.000, 9519.100
- Compatible with Series
- PK
- Compatible Mfr. Model Number
- 9517.000, 9517.100, 9518.000, 9518.100 9519.000, 9519.100
- For Manufacturer Part Number
- 9517.000, 9517.100, 9518.000, 9518.100, 9519.000, 9519.100
- Compatible with Mfr. Model Number
- 9517.000, 9517.100, 9518.000, 9518.100, 9519.000, 9519.100
- Shell Material
- Melamine
- Compatible Series
- PK
- Wire Color
- Light Gray
Description
Grainger Products,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.