Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1568700
Zoro #
G8825004
UPC #
639889161504
Country of Origin
Germany
Dimensions
Overall Width
275 mm
Material Thickness
2 mm
Details
Item
Mounting Panel
Material
Carbon Steel
Application
For Component Installation Inside of The Enclosure
Sub-Category
Mounting Accessories
For Use With
Mfr. No. 1508510, 1530010, 1536510, 1676600
Includes
Assembly Screws
Suitable for
Enclosure type: KLKL-HD; Width:15.7"; Height:11.8"
Finish
Zinc Plated
Compatible with Series
KL, KL-HD
Compatible with Manufacturer Model Number
1508.51, 1530.01, 1536.51, 1676.6
Panel Style
Back Panel
Compatible Manufacturer Model Number
1508.51, 1530.01, 1536.51, 1676.6
Compatible Manufacturer Part Number
1508.51, 1530.01, 1536.51, 1676.6
Compatible with Manufacturer Model No.
1508.51, 1530.01, 1536.51, 1676.6
Compatible with Mfr. Model No.
1508.51, 1530.01, 1536.51, 1676.6
For Use with Mfr Model Number
1508.51, 1530.01, 1536.51, 1676.6
For Use With Mfr. Model Number
1508.51, 1530.01, 1536.51, 1676.6
Compatible Pump Manufacturer Part Number
1508.51, 1530.01, 1536.51, 1676.6
Compatible Mfr. Model Number
1508.51, 1530.01, 1536.51, 1676.6
Description
Mounting Panel, Carbon Steel Material, For Use With Mfr. No. 1508510, 1530010, 1536510, 1676600, Sub-Category Mounting Accessories, Application For Component Installation Inside of The Enclosure, Includes Assembly Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.