Zoro Homepage
This item is Discontinued.
Rittal Mounting Panel, Panel Accessory, Carbon Steel 1575700

Mounting Panel, Panel Accessory, Carbon Steel (Discontinued)

  • Mfr # 1575700
  • Zoro # G8825074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1575700
Zoro #
G8825074
UPC #
639889161856
Country of Origin
Germany

Dimensions

Material Thickness
2 mm
Overall Width
125 mm

Details

Item
Mounting Panel
Material
Carbon Steel
Includes
Assembly Screws
Application
For Component Installation Inside of The Enclosure
For Use With
Mfr. No. 1528510, 1529510
Sub-Category
Mounting Accessories
Suitable for
Enclosure type: KL; Width:7.87"; Height:5.91"
Finish
Zinc Plated
Compatible with Manufacturer Model Number
1528.51, 1529.51
Compatible with Series
KL, KL-HD
Panel Style
Back Panel
Compatible Manufacturer Model Number
1528.51, 1529.51
Compatible Manufacturer Part Number
1528.51, 1529.51
Compatible with Manufacturer Model No.
1528.51, 1529.51
Compatible with Mfr. Model No.
1528.51, 1529.51
For Use with Mfr Model Number
1528.51, 1529.51
For Use With Mfr. Model Number
1528.51, 1529.51
Compatible Pump Manufacturer Part Number
1528.51, 1529.51
Compatible Mfr. Model Number
1528.51, 1529.51

Description

Mounting Panel, Carbon Steel Material, For Use With Mfr. No. 1528510, 1529510, Sub-Category Mounting Accessories, Application For Component Installation Inside of The Enclosure, Includes Assembly Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.