Mounting Panel, Panel Accessory, Melamine Phenol-Coated Laminated Paper
Mfr # 9549000
Zoro # G8825406
product price: $224.99
/pk 8, $28.12/ea
Free Shipping & Returns
Key Features
Material
Melamine Phenol-Coated Laminated Paper
Color
RAL 7035
Height
5.90"
Width
8.66 in
Application
For Universal Interior Installation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9549000
Zoro #
G8825406
UPC #
639889170308
Country of Origin
United States
Dimensions
Height
5.90"
Width
8.66 in
Overall Height
5.91 in
Overall Width
8.66 in
Details
Item
Mounting Panel
Material
Melamine Phenol-Coated Laminated Paper
Color
RAL 7035
Application
For Universal Interior Installation
Sub-Category
Mounting Accessories
For Use With
PK Screw Cover Junction Box
Includes
Mounting Plate, Self-Tapping Assembly Screws
Suitable for
Enclosure type: PK; Width:10"; Height:7.09"
Box Type
Junction Box
Description
Mounting Panel, Material Melamine Phenol-Coated Laminated Paper, For Use With PK Screw Cover Junction Box, Sub-Category Mounting Accessories, Application For Individual Interior Installation, Height 5.9 in, Width 8.66 in, Includes Mounting Plate, Self-Tapping Assembly Screws, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.