Zoro Homepage
This item is Discontinued.
Rittal Command Panel HMI Housing, 6 in D, Hinged 6320000

Command Panel HMI Housing, 6 in D, Hinged (Discontinued)

  • Mfr # 6320000
  • Zoro # G8825941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320000
Zoro #
G8825941
UPC #
639889870802
Country of Origin
Germany

Dimensions

Depth
6 in
Width
8 in
Height
12 in

Details

Item
Command Panel HMI Housing
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
130mm Round Support Arm Connection
Material
Sheet Steel
Features
Cut-Out and Reinforcement for Support Arm Connection
Basic Material
Metallic
Enclosure Cover Features
Double Bit Insert
NEMA Rating
12
Includes
Cam Lock with Double-Bit Insert, Cover Caps, Side Handle Strips
Knockouts / No Knockouts
No Knockouts
IP Rating
55
Metal Gauge
16
Series
CP
Standards
CSA
Cover Type
Hinged

Description

Command Panel HMI Housing, Basic Material Metallic, No, NEMA Rating 12, Hinged Enclosure Cover Type, Height 12 in, Width 8 in, Depth 6 in, Material Sheet Steel, Enclosure Cover Features Double Bit Insert, IP Rating 55, Metal Gauge 16, Color Light Gray, Finish Powder Coated, Series CP, Mounting 130mm Round Support Arm Connection, Features Cut-Out and Reinforcement for Support Arm Connection, Standards CSA, Includes Cam Lock with Double-Bit Insert, Cover Caps, Side Handle Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.