Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rittal Carbon Steel Enclosure, 12, Hinged 5117500

Carbon Steel Enclosure, 12, Hinged (Discontinued)

  • Mfr # 5117500
  • Zoro # G2219169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117500
Zoro #
G2219169
UPC #
639889007406
Country of Origin
Germany

Dimensions

Nominal Enclosure Width
32 in
Width
32 in
Depth
16 in
Height
47 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
12
Material of Enclosure
Carbon Steel
Closure Method
1/4 Turn Latch
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Solid / Clear Cover
Solid
Interior Panel
Included
Includes
Accessory Hardware Bag
IP Rating
55
NEMA Rating
12
Standards
CSA Certified, cUL, UL File E76083
Material
Carbon Steel
Enclosure Cover Features
3 pt Locking System with Double-Bit Insert
Basic Material
Metallic
Knockouts / No Knockouts
No Knockouts
Series
CM
Metal Gauge
16 ga

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 32 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Light Gray, Depth 16 in, Enclosure Cover Features 3 pt Locking System with Double-Bit Insert, Height 47 in, Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 55, Metal Gauge 16 ga, Series CM, Standards CSA Certified, cUL, UL File E76083, Width 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.