1/4 Turn Latch Electrical Enclosures, 9.80 in H, 5.90 in D, 10 in W, 4, Steel

  • Mfr # JB101006HC

  • Zoro # G3082371


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
9.80 in
Nominal Depth
5.90 in
NEMA Enclosure Rating
4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB101006HC
Zoro #
G3082371
UPC #
639889832633
Country of Origin
United States

Dimensions

Nominal Width
10 in
Nominal Height
9.80 in
Nominal Depth
5.90 in
Usable Opening Depth
5.47 in
Body Material Thickness
0.06 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Includes
180 Degrees Hinge, Door, Mounting Plate
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Interior Panel
Included
IP Rating
IP66
Metal Gauge
16 ga
Standards
UL Listed
Series
JB
Gasket
Polyurethane
Protection category IP to IEC 60 529
IP 66
Environment - MERCH
Washdown
Gasket Material
Polyurethane
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Depth 5.9 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 9.8 in, Includes 180 Degrees Hinge, Door, Mounting Plate, Interior Panel Included, IP Rating IP66, Metal Gauge 16 ga, Wall Mounting, Series JB, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.