This item is Discontinued.

Rittal Carbon Steel Enclosure, 4, Screw On 1502510

Carbon Steel Enclosure, 4, Screw On (Discontinued)

  • Mfr # 1502510
  • Zoro # G8824812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502510
Zoro #
G8824812
UPC #
639889810112
Country of Origin
Germany

Dimensions

Height
8 in
Depth
5 in
Width
8 in
Nominal Enclosure Width
8 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4
Material of Enclosure
Carbon Steel
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Series
KL
IP Rating
66
Standards
UL file E76083
Metal Gauge
18 ga
Enclosure Cover Features
Screw Latch
Material
Carbon Steel
NEMA Rating
4
Knockouts / No Knockouts
No Knockouts
Basic Material
Metallic
Includes
Quick-Release Fastener Including Plastic Bushes

Description

Enclosure NEMA Rating 4, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 5 in, Enclosure Cover Features Screw Latch, Height 8 in, Includes Quick-Release Fastener Including Plastic Bushes, IP Rating 66, Metal Gauge 18 ga, Wall Mounting, Series KL, Standards UL file E76083, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.