This item is Discontinued.

Rittal Captive Screws Electrical Enclosures, 5.90 in H, 3.10 in D, 6 in W, 4X, 304 Stainless Steel 1521010

Captive Screws Electrical Enclosures, 5.90 in H, 3.10 in D, 6 in W, 4X, 304 Stainless Steel (Discontinued)

  • Mfr # 1521010
  • Zoro # G3129935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1521010
Zoro #
G3129935
UPC #
639889159907
Country of Origin
Germany

Dimensions

Nominal Width
6 in
Nominal Height
5.90 in
Nominal Depth
3.10 in
Usable Opening Depth
2.47 in
Body Material Thickness
1.25 mm
Cover Material Thickness
0.05 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
304 Stainless Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Metal Gauge
18 ga
Enclosure NEMA Rating
NEMA 4X, 12
IP Rating
IP66
Gasket
Polyurethane
Solid / Clear Cover
Solid
Series
KL
Interior Panel
Mfr. No. 1594000
Material of Enclosure
304 Stainless Steel
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Enclosure Cover Features
Screw Latch
Enclosure Cover Type
Screw On
Includes
Cover, Plastic Bushes, Quick-Release Fastener
Protection category IP to EN 60 529
IP 66
IK code
IK08
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Polyurethane
Compatible Panel Model Number
1560700

Description

Enclosure NEMA Rating 12, 4X, Material of Enclosure 304 Stainless Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Brushed, Color Silver, Depth 3.1 in, Enclosure Cover Features Screw Latch, Polyurethane Gasket, Height 5.9 in, Includes Cover, Plastic Bushes, Quick-Release Fastener, Interior Panel Mfr. No. 1594000, IP Rating IP66, Metal Gauge 18 ga, Wall Mounting, Series KL, Standards Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.