1/4 Turn Latch Electrical Enclosures, 22 in H, 8 in D, 20 in W, 1, 12, 13, 3, 3X, 4, 4X

  • Mfr # 1307600

  • Zoro # G8824541


product price: $1,673.89
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
22 in
Nominal Depth
8 in
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1307600
Zoro #
G8824541
UPC #
639889860902
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
22 in
Nominal Depth
8 in
Usable Opening Depth
7.48 in
Body Material Thickness
1.5 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Includes
Fitted Seal, Mounting Plate
Gasket
Silicone
Series
HD
IP Rating
IP66, IPX9
Enclosure Cover Features
Concealed Hinge, Hygienic Lock Inserts
Standards
ETIM 7.0 EC000261, FDA Guideline 21 CFR 177.2600, UL/cUL Listed
Interior Panel
Included
Metal Gauge
14 ga
IK code
IK08
Protection category IP to IEC 60 529
IP 66
Gasket Material
Silicone
Compatible Panel Model Number
5051375
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 4X, Material of Enclosure 316L Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 8 in, Enclosure Cover Features Concealed Hinge, Hygienic Lock Inserts, Silicone Gasket, Height 22 in, Includes Fitted Seal, Mounting Plate, Interior Panel Included, IP Rating IP66, IPX9, Metal Gauge 14 ga, Wall Mounting, Series HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.