Captive Screws Electrical Enclosures, 5 in H, 3 in D, 5 in W, 4X, 4 PK
Mfr # 9510000
Zoro # G8825232
product price:Â $235.99
/pk 4, $59.00/ea
Free Shipping & Returns
Key Features
Nominal Width
5 in
Nominal Height
5 in
Nominal Depth
3 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass Reinforced Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9510000
Zoro #
G8825232
UPC #
799360092342
Country of Origin
United States
Dimensions
Nominal Width
5 in
Nominal Height
5 in
Nominal Depth
3 in
Usable Opening Depth
2.01 in
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 3 in, Enclosure Cover Features Screw Latch, Height 5 in, Includes Cover, Cover Screws, Wall Mounting Screws, IP Rating IP66, Wall Mounting, Series PK, Standards DNV-GI, ETIM 7.0 EC000261, UL/cUL Listed, Usable Opening Depth 2.01 in, Width 5 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.